Shop All Packing Tapes
Central
Carton Tape, Natural, 3 In. x 450 Ft., PK10
Mfr # K7450G
Zoro # G4447877
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Thickness 7 mil
- Tape Width 3"
- Tape Length 450"
Product Information
- Brand Central
- MFR # K7450G
- Zoro # G4447877
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Length | 450 ft. |
Width | 3 |
Outside Length | 450 |
Outside Width | 3 |
Metric Tape Length | 137.2 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 450 ft |
Imperial Tape Width | 3 in |
Tape Roll Diameter | 3 in |
Description
Tape Strength Rating Standard Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 3 in x 450 ft, Metric Tape WxL 76.2 mm x 137.2 m, Tape Thickness 7 mil, Tape Color Kraft, Tape Roll Diameter 3 in, Tape Tensile Strength 83 lb/in, Basis Weight 3.28 lb, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.2 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDS SMALLEST World's Smallest Lite Brite (545SI)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", Kraft, 25/Bundle (11G195)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- SCOTCH Tape Pack W/Dispenser 48Mmx35M (3500S-RD)
- Central Packing Tapes