Shop All Widespread Bathroom Faucets
Central Brass
Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9
Mfr # 1172-11AELS-Q
Zoro # G6510823
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 4.9
- Valve Type Compression
- Spout Length 4-1/2-Inch
Product Information
- Brand Central Brass
- MFR # 1172-11AELS-Q
- Zoro # G6510823
- UPC # 763439025357
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Spout Length | 4-1/2-Inch |
Connection Size | 1/2" |
Overall Height | 2.56" |
Overall Width | 23.75" |
Center-Center Fitting Size | 6 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 4.9 |
Valve Type | Compression |
Flow Rate (GPM) | 1.2 |
Finish | Polished Chrome |
Connection Type | NPSM |
Spout Reach | 4.56" |
Handle Included | Yes |
Installation | Deck Mount |
Mount Type | Widespread |
Handle Style | Wrist Blade |
Style | Commercial |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- Central Brass Bathroom Sink Faucets & Accessories