Shop All Widespread Bathroom Faucets
Central Brass
Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole
Mfr # 1125-DA
Zoro # G6505363
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant No
- Weight 5.74
- Spout Reach 4.56"
- Connection Size 1/2"
Product Information
- Brand Central Brass
- MFR # 1125-DA
- Zoro # G6505363
- UPC # 763439022943
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 4-1/2-Inch |
Overall Height | 2.44" |
Center-Center Fitting Size | 6-16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | No |
Weight | 5.74 |
Spout Reach | 4.56" |
Flow Rate (GPM) | 1.2 |
Finish | Polished Chrome |
Connection Type | NPSM |
Valve Type | Compression |
Handle Included | Yes |
Handle Style | Round |
Mount Type | Widespread |
Style | Commercial |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68P-6-2)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- RINNAI EZ-connect (REU-EZC-2)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- KINGSTON BRASS KS1167GL 8" Widespread Bathroom Faucet, Brushed Brass (KS1167GL)
- Central Brass Bathroom Sink Faucets & Accessories