Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5
Mfr # 0048-UA3
Zoro # G6510333
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Width 10"
- Valve Type Compression
Product Information
- Brand Central Brass
- MFR # 0048-UA3
- Zoro # G6510333
- UPC # 763439003461
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10" |
Spout Length | 12-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 4.5 |
Handle Style | Canopy |
Connection Type | NPT |
Style | Commercial |
Handle Included | Yes |
Spout Reach | 12" |
Installation | Wall Mount |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS11010)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-TA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (0047-UA2)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- T&S BRASS Faucet-Rstrm Wrist Bld Hd (B-0890)
- Central Brass Kitchen Faucets & Accessories