Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.4
Mfr # 0048-UA1
Zoro # G6507935
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Width 10"
- Flow Rate (GPM) 1.5
Product Information
- Brand Central Brass
- MFR # 0048-UA1
- Zoro # G6507935
- UPC # 763439003409
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10" |
Spout Length | 8-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Compression |
Weight | 4.4 |
Connection Type | NPT |
Spout Reach | 7.88" |
Mount Type | Wallmount |
Handle Included | Yes |
Installation | Wall Mount |
Handle Style | Canopy |
Style | Commercial |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- KROWNE Krowne 23-123 - 3-1/2" Kitchen Sink Drain (23-123)
- ZENITH HOMERP WHT Medicine Cabinet (W231)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-TA)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-TA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.95 (80123-A)
- THERMWELL PRODUCTS Thermwell Products FC1 Faucet Cover (1249168)
- Central Brass Kitchen Faucets