Shop All Showerheads and Tub Faucets
Central Brass
Two Handle Tub Set, Polished Chrome, Wall
Mfr # 6086-Z
Zoro # G6855117
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built in Transfer Valve, Brass Plug
- Features Canopy Handles, Replaceable Seats
- Mounting Type Wall
- ADA Compliant No
- Finish Polished Chrome
Product Information
- Brand Central Brass
- MFR # 6086-Z
- Zoro # G6855117
- UPC # 763439041074
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Tub: 2-9/16" |
Depth | Valve: 3-1/4" |
Connection Size | 1/2" |
Center-Center Fitting Size | 6" |
Details
Includes | Built in Transfer Valve, Brass Plug |
Item | Two Handle Tub Set |
Features | Canopy Handles, Replaceable Seats |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 |
Connection Type | IPS |
Valve Type | Compression |
Weight | 5.07 |
Handle Style | Canopy |
Style | Commercial |
Installation | Wall Mount |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HGMHDF)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- KOHLER Dtv Prompt(R) Three-Outlet Digital Interface (558-1CP)
- CENTRAL BRASS Two Handle Shower Set, CXC, Wallmount, Polished Chrome (826)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (0808-Z)
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (80926)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- Central Brass Showerheads and Tub Faucets