Shop All Bathroom Sink Faucets
Central Brass
Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7
Mfr # 1178-DA
Zoro # G6505388
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 5.7
- Connection Type IP
Product Information
- Brand Central Brass
- MFR # 1178-DA
- Zoro # G6505388
- UPC # 763439026736
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 2.38" |
Connection Size | 1/2" |
Overall Width | 9.5" |
Center-Center Fitting Size | 4 - 6" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 5.7 |
Connection Type | IP |
Valve Type | Compression |
Spout Reach | 2.38" |
Flow Rate (GPM) | 1.2 |
Style | Commercial |
Handle Included | Yes |
Installation | Wall Mount |
Mount Type | Wallmount |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Shore D 55, 1/4" I.D., FEP (103-0312031-NT-100)
- ZORO SELECT 2-1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004050)
- MOEN Edwyn Pre-Rinse 1H Kit Pd Srs (87807SRS)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Flow Rate (GPM): 1.2 (1177-DA)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, Wall Mount, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome (1177-A)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-ICT)
- Central Brass Bathroom Sink Faucets