Shop All Utility Sink Faucets
Central Brass
Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35
Mfr # 1132-B
Zoro # G6505792
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.35
- Overall Height 2.25"
- Finish Polished Chrome
- Overall Width 6.88"
- ADA Compliant Yes
Product Information
- Brand Central Brass
- MFR # 1132-B
- Zoro # G6505792
- UPC # 763439023698
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 2.25" |
Overall Width | 6.88" |
Connection Size | 1/2" |
Center-Center Fitting Size | 3.38" |
Details
Weight | 2.35 |
Finish | Polished Chrome |
ADA Compliant | Yes |
Number of Holes | 3 Hole |
Handle Included | Yes |
Valve Type | Compression |
Handle Style | Canopy |
Connection Type | NPSM |
Installation | Deck Mount |
Style | Commercial |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KOHLER Lift Rod, Bath Drain (21320)
- PFISTER Pfister Delton Delton 2-Handle Kitchen Faucet Polished Chrome (LF-035-3THC)
- DANCO Nut Ballcock Shank Plast (40750B)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- Central Brass Utility Sink Faucets