Shop All Bathtub Faucets
Central Brass
Two Handle Leg Tub Faucet, Polished Chrome, Wall
Mfr # 0210-Q
Zoro # G6507375
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Central Brass
- MFR # 0210-Q
- Zoro # G6507375
- UPC # 763439013231
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Description
This Central Brass Two Handle Leg Tub Faucet is a wall-mounted, polished chrome faucet with a compression shower head. It has a height of 4-3/16", a depth of 3", and an overall width of 5.81". It has a 3/4"-14 NPSM connection, a compression valve type, and a 3/4" connection size. It weighs 2.3 lbs and has a wallmount mount type. It includes two handles with a cross handle style and a 3.38" center-center fitting size. It is designed for wall mount installation and has a commercial style.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Probing Rod 4Ft (P27-004)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Central Brass Bathtub Faucets