Shop All Kitchen Faucets
Central Brass
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28
Mfr # 0126-A
Zoro # G6508994
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Spout Length 8-Inch
- Connection Size 1/2"
Product Information
- Brand Central Brass
- MFR # 0126-A
- Zoro # G6508994
- UPC # 763439012258
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 8-Inch |
Connection Size | 1/2" |
Overall Width | 9.5" |
Overall Height | 6.13" |
Center-Center Fitting Size | 6" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 4.28 |
Installation | Deck Mount |
Handle Style | Canopy |
Spout Reach | 7.88" |
Style | Commercial |
Connection Type | NPSM |
Mount Type | Standard |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4 (0047-UA1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- Central Brass Kitchen Faucets & Accessories