Shop All Bar Sink Faucets
Central Brass
Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole
Mfr # 0287-A17
Zoro # G6508355
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Installation Deck Mount
- Spout Length 4-3/32-Inch
Product Information
- Brand Central Brass
- MFR # 0287-A17
- Zoro # G6508355
- UPC # 763439009470
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Spout Length | 4-3/32-Inch |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Installation | Deck Mount |
Style | Commercial |
Valve Type | Compression |
Handle Style | Canopy |
Handle Included | Yes |
Mount Type | Standard |
Flow Rate (GPM) | 1.5 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- WORLD DRYER Hand Dryer (EXT7)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Red (38965)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- Central Brass Bar Sink Faucets