Shop All Bar Sink Faucets
Central Brass
Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6"
Mfr # 0284-A-Q
Zoro # G6506657
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Weight 3.76
- Overall Height 11.38"
Product Information
- Brand Central Brass
- MFR # 0284-A-Q
- Zoro # G6506657
- UPC # 763439013941
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Overall Height | 11.38" |
Overall Width | 6" |
Center-Center Fitting Size | Single Hole |
Spout Length | 5-1/8-Inch |
Connection Size | 3/8" |
Details
Number of Holes | 1 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Weight | 3.76 |
Flow Rate (GPM) | 1.5 |
Installation | Deck Mount |
Handle Included | Yes |
Spout Reach | 5.31" |
Style | Commercial |
Mount Type | Single Hole |
Handle Style | Tear Drop |
Valve Type | Compression |
Connection Type | Compression Hose |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- Central Brass Bar Sink Faucets