Shop All Faucet Accessories
Central Brass
Swivel Spout Adapter, Polished Chrome
Mfr # G-1748-88W
Zoro # G4515035
product price: $9.82
/ea
$9.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Style Commercial
Product Information
- Brand Central Brass
- MFR # G-1748-88W
- Zoro # G4515035
- UPC # 763439047199
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Details
Finish | Polished Chrome |
Style | Commercial |
Description
This CENTRAL BRASS Swivel Spout Adapter is finished in Polished Chrome and has a Commercial Style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- VALTERRA Gate Valve, Class 125, 2 In., Spigot (6203GR)
- CENTRAL BRASS Self-Closing 4-Arm Vandal Proof Handle With Set Screw, Polished Chrome (G-6928-V)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.64 (0333-L1/2)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.72 (0333-3/8)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Handle Style: Cross (0255-P)
- MOEN Lift Rod Kit - (12694)
- Central Brass Faucet Accessories