Shop All Faucet Accessories
Central Brass
Stand Pipe, NPT, Polished Chrome, Weight: 0.5
Mfr # 0342-3/8
Zoro # G4513635
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 6.44"
- Weight 0.5
- Overall Width 2.56"
- Connection Type NPT
Product Information
- Brand Central Brass
- MFR # 0342-3/8
- Zoro # G4513635
- UPC # 763439015051
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 6.44" |
Overall Width | 2.56" |
Connection Size | 3/8" |
Details
Finish | Polished Chrome |
Weight | 0.5 |
Connection Type | NPT |
Handle Included | No |
ADA Compliant | No |
Style | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- PFISTER Pfister Rhen Towel Ring Chrome (BRB-RH0C)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- MOEN Vacuum Breaker Kit (176415)
- CENTRAL BRASS Self-Closing Lever Vandal Proof Handle With Screw, Polished Chrome, Style: Commercial (G-7114-V)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Weight: 1.1 (0336-N2-1/2)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- KOHLER Extension, Stem (1035654)
- Central Brass Faucet Accessories