Shop All Widespread Bathroom Faucets
Central Brass
Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22"
Mfr # 3127-AN1
Zoro # G6854995
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.3
- Spout Length 4-1/2-Inch
- Finish Polished Chrome
Product Information
- Brand Central Brass
- MFR # 3127-AN1
- Zoro # G6854995
- UPC # 763439089519
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Spout Length | 4-1/2-Inch |
Connection Size | 1/2" |
Overall Height | 2.56" |
Overall Width | 22" |
Center-Center Fitting Size | 6 - 20" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.3 |
Finish | Polished Chrome |
Spout Reach | 4.56" |
Connection Type | NPS |
Flow Rate (GPM) | 1.2 |
Valve Type | Compression |
Style | Commercial |
Handle Style | Push Button |
Mount Type | Widespread |
Installation | Deck Mount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- RIDGID Tool, Flare 1/2 Hammer (41320)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR (AC02010)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF)
- Central Brass Widespread Bathroom Faucets