Shop All Faucet Accessories
Central Brass
Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5"
Mfr # 0280-AC
Zoro # G4512865
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Spout Length 5-Inch
- Overall Height 4.38"
- Weight 1.94
- Flow Rate (GPM) 1.5
Product Information
- Brand Central Brass
- MFR # 0280-AC
- Zoro # G4512865
- UPC # 763439013736
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Spout Length | 5-Inch |
Overall Height | 4.38" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
Weight | 1.94 |
Flow Rate (GPM) | 1.5 |
Handle Style | Canopy |
Spout Reach | 5" |
Installation | Deck Mount |
Valve Type | Compression |
Handle Included | Yes |
Mount Type | Single Hole |
Connection Type | NPSM |
Style | Commercial |
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", PVC, Screen (YSX1010022)
- ZORO SELECT 1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL5)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Connection Size: 1/2" (0342-1/2)
- CENTRAL BRASS Stem Assembly W/Replaceable Seat (K-3-CT)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Width: 2.88" (0033-1/2HV-02)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8" (0333-L3/8)
- KOHLER Spray Head Kit (1357002-VS)
- Central Brass Faucet Accessories