Shop All Faucet Accessories
Central Brass
Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2"
Mfr # 0033-1/2PV-02
Zoro # G4512612
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 4.06"
- Weight 1.5
- Overall Width 2.88"
- ADA Compliant No
Product Information
- Brand Central Brass
- MFR # 0033-1/2PV-02
- Zoro # G4512612
- UPC # 763439000194
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 4.06" |
Overall Width | 2.88" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 1.5 |
ADA Compliant | No |
Handle Included | Yes |
Style | Commercial |
Spout Reach | 3.25" |
Connection Type | NPT |
Mount Type | Single Hole |
Handle Style | Vandal Resistent Cross |
Number of Holes | 1 Hole |
Installation | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- ZORO SELECT Half Coupling, Aluminum, 1/2 in, Class 150 (ZUSA-PF-9444)
- TECHNIFIT Fitting, PTC, Union, Compact, 1/4" (PUC1/4C)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0336-N2-3/8)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- CENTRAL BRASS 8-3/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-WSA)
- CENTRAL BRASS Self-Closing 4-Arm Vandal Proof Handle With Set Screw, Polished Chrome (G-6928-V)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Weight: 1.6 (0239-AP)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- Central Brass Faucet Accessories