Shop All Faucet Accessories
Central Brass
Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Valve Type: Compression
Mfr # 0255-H
Zoro # G4512515
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 3.63"
- Weight 2.07
- Overall Width 2.88"
- Handle Included Yes
Product Information
- Brand Central Brass
- MFR # 0255-H
- Zoro # G4512515
- UPC # 763439013606
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 3.63" |
Overall Width | 2.88" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
Weight | 2.07 |
Handle Included | Yes |
Spout Reach | 3.44" |
Installation | Deck Mount |
Mount Type | Single Hole |
Style | Commercial |
Valve Type | Compression |
Connection Type | NPSM |
Number of Holes | 1 Hole |
ADA Compliant | No |
Handle Style | Cross |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- JONES STEPHENS Socket Saver, 3" (J44300)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- STEEL & OBRIEN 6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1 (S31S-6X4-PL-316)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8" (0333-L3/8)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Weight: 1.6 (0239-AP)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- KOHLER Spray Head Kit (1357001-2MB)
- Central Brass Faucet Accessories