Shop All Bathtub Drains
Central Brass
Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 6.7
Mfr # 1655-X1817
Zoro # G4513626
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 6.7
- ADA Compliant No
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 1655-X1817
- Zoro # G4513626
- UPC # 763439029560
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Finish | Polished Chrome |
Weight | 6.7 |
ADA Compliant | No |
Style | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010822E)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9220)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3184 04 00)
- KOHLER Access Panel Assembly (1195762-96)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome (1655)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 4.86 (1655-P)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BZ)
- Central Brass Bathtub Drains