Shop All Bathtub Drains
Central Brass
Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 4.86
Mfr # 1655-P
Zoro # G4512305
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 4.86
- ADA Compliant No
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 1655-P
- Zoro # G4512305
- UPC # 763439029485
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Finish | Polished Chrome |
Weight | 4.86 |
ADA Compliant | No |
Style | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- ZORO SELECT 1-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1886-120)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D115153)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 6.7 (1655-X1817)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13 (1665-WX)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Satin Nickel (D493244CHM-07)
- Central Brass Bathtub Drains