Shop All Bathtub Drains
Central Brass
Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09
Mfr # 1675-S
Zoro # G4512822
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 6.09
- Style Commercial
- ADA Compliant No
Product Information
- Brand Central Brass
- MFR # 1675-S
- Zoro # G4512822
- UPC # 763439030047
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Finish | Polished Chrome |
Weight | 6.09 |
Style | Commercial |
ADA Compliant | No |
Description
The CENTRAL BRASS Multi-Tub Pop-Up Bath Drain is finished in Polished Chrome and has a weight of 6.09. It has a Commercial style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16099)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY4)
- ZORO SELECT P-Trap, Silver Drain (35001)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome (1655)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13 (1665-WX)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 4.86 (1655-P)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 6.7 (1655-X1817)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-AF)
- Central Brass Bathtub Drains