Shop All Bathtub Drains
Central Brass
Multi-Tub Centralift Lift And Turn Drain, Polished Chrome, Weight: 5.63
Mfr # 1645-17
Zoro # G4513793
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.63
- Finish Polished Chrome
- ADA Compliant No
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 1645-17
- Zoro # G4513793
- UPC # 763439028938
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Weight | 5.63 |
Finish | Polished Chrome |
ADA Compliant | No |
Style | Commercial |
Description
The CENTRAL BRASS Multi-Tub Centralift Lift And Turn Drain is a commercial style drain with a polished chrome finish and a weight of 5.63.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- SLOAN Inside Cover Assembly (EBV145A)
- DIXON Cam and Groove Type DC Dust Cap SS, 3" (300-DC-SS)
- KOHLER Kit, Drain (1461694-SN)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 6.7 (1655-X1817)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13 (1665-WX)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.65 (1665-XP17)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 4.86 (1655-P)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- Central Brass Bathtub Drains