Shop All Utility Sink Faucets
Central Brass
Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21
Mfr # 0575-1/2
Zoro # G6505178
product price: $25.56
/ea
$25.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.21
- Overall Width 2.19"
- Finish Rough Brass
- Style Commercial
- Connection Size 1/2"
Product Information
- Brand Central Brass
- MFR # 0575-1/2
- Zoro # G6505178
- UPC # 763439016607
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 2.19" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Weight | 1.21 |
Finish | Rough Brass |
Style | Commercial |
Handle Style | Wheel |
Installation | Wall Mount |
Connection Type | NPT |
Handle Included | Yes |
Valve Type | Compression |
Spout Reach | 2.38" |
ADA Compliant | No |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit Stem Pr Pfist (9D00124162)
- JONES STEPHENS PVC, Slip Joint, 1-1/4" x 16" (P37118)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- WATCO Tub Closure Lift And Turn (58301-CP)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- Central Brass Utility Sink Faucets