Shop All Faucet Accessories
Central Brass
Lawn Faucet, NPT, Single Hole, Rough Brass, Connection Size: 3/4"
Mfr # 0576-3/4
Zoro # G6510963
product price: $25.56
/ea
$25.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Brass
- Overall Width 2.19"
- Weight 1.28
- Valve Type Compression
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 0576-3/4
- Zoro # G6510963
- UPC # 763439016690
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Width | 2.19" |
Center-Center Fitting Size | Single Hole |
Connection Size | 3/4" |
Details
Finish | Rough Brass |
Weight | 1.28 |
Valve Type | Compression |
Style | Commercial |
Handle Included | Yes |
ADA Compliant | No |
Connection Type | NPT |
Mount Type | Single Hole |
Handle Style | Loose Key |
Installation | Wall Mount |
Spout Reach | 2.63" |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424125)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00018)
- JONES STEPHENS 1 1/2 PLASTIC NIPPLE CADDY TRAY (N70250)
- CENTRAL BRASS Stem Assembly W/Replaceable Seat (K-3-CT)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Valve Type: Compression (0255-H)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- CENTRAL BRASS 8-3/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-WSA)
- MOEN Lift Rod Kit (40053)
- Central Brass Faucet Accessories