Shop All Utility Sink Faucets
Central Brass
Lawn Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.21
Mfr # 0575-1/2CP
Zoro # G6501933
product price: $43.06
/ea
$43.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.21
- Finish Polished Chrome
- Overall Width 2.19"
- Connection Size 1/2"
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 0575-1/2CP
- Zoro # G6501933
- UPC # 763439016614
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 2.19" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Weight | 1.21 |
Finish | Polished Chrome |
Style | Commercial |
ADA Compliant | No |
Installation | Wall Mount |
Valve Type | Compression |
Connection Type | NPT |
Handle Included | Yes |
Handle Style | Wheel |
Spout Reach | 2.63" |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- MOEN Karis One-Handle High Arc Bathroom Faucet in Spot Resistant Nickel (84346SRN)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- BK RESOURCES Faucet, Splash Mount Spout Base, 5" Gooseneck Swivel Spout (BKF-WMB-5G-G)
- Central Brass Utility Sink Faucets