Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8"
Mfr # 0366-N2HX8WB
Zoro # G4512436
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Overall Width 8.38"
- Overall Height 8"
- Style Commercial
Product Information
- Brand Central Brass
- MFR # 0366-N2HX8WB
- Zoro # G4512436
- UPC # 763439009685
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Width | 8.38" |
Overall Height | 8" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Style | Commercial |
Handle Style | Self Close Push |
Handle Included | Yes |
Connection Type | NPT |
Spout Reach | 6.75" |
Mount Type | Single Hole |
Installation | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100TU)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-BNK)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-HX8VWB)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10361)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- ELKAY Elkay Assy -Tailpipe (40088C)
- Central Brass Drinking Fountains & Water Cooler Parts