Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27
Mfr # 0364-L
Zoro # G4513005
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Weight 3.27
- Overall Height 5.81"
- Overall Width 3.63"
Product Information
- Brand Central Brass
- MFR # 0364-L
- Zoro # G4513005
- UPC # 763439015334
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 5.81" |
Overall Width | 3.63" |
Center-Center Fitting Size | Single Hole |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 3.27 |
Connection Type | NPSM |
Handle Included | Yes |
Mount Type | Single Hole |
Style | Commercial |
Installation | Deck Mount |
Spout Reach | 3" |
Handle Style | Self-Close Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (3915405)
- STEEL & OBRIEN 2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2-7-304)
- KOHLER Jolt Swing Spout W/ Side Spray (30614-CP)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 10 00WP2)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (361)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-HX8VWB)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- CENTRAL BRASS Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-L)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male (10364-L)
- ZURN Foot Pedal Valve Assembly, Self Close (G66001)
- Central Brass Drinking Fountains & Water Cooler Parts