Shop All Drinking Fountains & Water Cooler Parts
Central Brass
Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2"
Mfr # 0364-N2
Zoro # G4512996
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Weight 2.9
- Overall Height 5.81"
- Overall Width 2"
Product Information
- Brand Central Brass
- MFR # 0364-N2
- Zoro # G4512996
- UPC # 763439010018
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Height | 5.81" |
Overall Width | 2" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.9 |
Installation | Deck Mount |
Handle Included | Yes |
Connection Type | NPSM |
Mount Type | Single Hole |
Handle Style | Self-Close Lever |
Spout Reach | 3" |
Style | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- WATTS Steam Vent Valve, Non-Adj, Straight, 3/4 In (3/4 SVS 3 3/4mipx1/2fip)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male (10364-L)
- CENTRAL BRASS Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-L)
- CENTRAL BRASS Drinking Faucet-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 5.88" (0366-N2)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (361)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- Central Brass Drinking Fountains & Water Cooler Parts