Shop All Showerheads and Tub Faucets
Central Brass
3-Valve Bath and Shower Fitting, Polished Chrome, Wall
Mfr # 0868-Z
Zoro # G6505038
original price:
$118.99
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4 Arm Handles, Quick Pression Quarter Turn Stems, Replaceable Seat
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
- Finish Polished Chrome
Product Information
- Brand Central Brass
- MFR # 0868-Z
- Zoro # G6505038
- UPC # 763439018571
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Tub: 2-3/8" |
Depth | Tub: 5" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Item | 3-Valve Bath and Shower Fitting |
Features | 4 Arm Handles, Quick Pression Quarter Turn Stems, Replaceable Seat |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1M |
Connection Type | CXC |
Flow Rate (GPM) | 1.5 |
Weight | 6 |
Mount Type | Wallmount |
Handle Included | Yes |
Style | Commercial |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- AMERICAN FILTER CO AFC Brand AFC-RF-E2, Compatible to Frigidaire WF3CB Refrigerator Water Filters (1PK) Made by AFC (WF3CB-AFC-RF-E2-1-92615)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- CENTRAL BRASS Two Handle Shower Set, CXC, Wallmount, Polished Chrome (826)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (6086-Z)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (80926)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (0808-Z)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- Central Brass Showerheads and Tub Faucets