Shop All Faucet Aerators
Central Brass
1.5 gpm 55/64"-27 Thread Size, Polished Chrome
Mfr # CS-49008
Zoro # G4513608
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 55/64"-27
- Flow Rate 1.5 gpm
- Fits Brand Central Brass
- Finish Polished Chrome
- Flow Rate (GPM) 1.5
Product Information
- Brand Central Brass
- MFR # CS-49008
- Zoro # G4513608
- UPC # 763439089144
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Dimensions
Thread Size | 55/64"-27 |
Details
Flow Rate | 1.5 gpm |
Fits Brand | Central Brass |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.5 |
Type | Female |
Style | Commercial |
Description
This CENTRAL BRASS Vandal Resistant Aerator has a 55/64"-27 Female Thread and a flow rate of 1.5 GPM. It has a polished chrome finish and is designed for commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall (500-AC3810)
- ZORO SELECT 1/8" Malleable Iron 90 Degree Elbow Class 150 (6P932)
- COLDER Coupler, Push In, Acetal, White (APC17006)
- CASH VALVE Pressure Relief Valve, 3/8 In, 400 psi (11840-0400)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49007)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49013)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- MOEN 2.2 gpm Spray Outlet, 55/64"-27 Thread Size, Chrome, Brass (3924)
- AMERICAN STANDARD 2 gpm Aerated Outlet, 15/16"-27 Thread Size, Polished Chrome, Brass (066070-0020A)
- Central Brass Faucet Aerators