Shop All Toilet Seats
Centoco
Toilet Seat, Round, White
Mfr # GR440STSFE-001
Zoro # G7806610
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- Color White
- Standards ANSI
- Features High Traffic, 300 lb Capacity, Standard Bolts
- Front Type Closed
Product Information
- Brand Centoco
- MFR # GR440STSFE-001
- Zoro # G7806610
- UPC # 017053014663
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Round |
Color | White |
Standards | ANSI |
Features | High Traffic, 300 lb Capacity, Standard Bolts |
Front Type | Closed |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Weight Capacity | 300 lb |
Antimicrobial | No |
Includes Hardware | Yes |
ADA Compliance | No |
Hinge Design | Self-Sustaining Check Hinge |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 16 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"x12" T-552PNL 1960 (108-065NL)
- NIBCO PRESS SYSTEM Male Adapter, 2-1/2", Press X MIP (9032650PC)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF-205-01)
- SMITH-COOPER 3" x 1-1/4" Hex Bushing (4316000786)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Round, White (GR460STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- EVOGEN Toilet Seat Cover Dispenser, Plastic (EVNT1-W)
- Centoco Toilet Seats