Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR500STSCCFE-001
Zoro # G7805168
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Open
Product Information
- Brand Centoco
- MFR # GR500STSCCFE-001
- Zoro # G7805168
- UPC # 017053014564
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 11/16 in |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Hinge Design | Self-Sustaining Check Hinge |
Antimicrobial | No |
ADA Compliance | No |
Item | Toilet Seat |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 18 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mounting Hardware Seats (THU689)
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- KORKY Strongarm Lever Brshnkl (6071BP)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101CH)
- CENTOCO Toilet Seat, Elongated, White (GR950CT-001)
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- KOHLER Lustra With Quick-Release Hinges (4662-47)
- Centoco Toilet Seats