Shop All Toilet Seats
Centoco Manufacturing Corporation
Centoco EMB201-001 White Emblem Style Plastic Toilet seat Round
Mfr # EMB201-001
Zoro # G503874426
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Centoco Manufacturing Corporation
- MFR # EMB201-001
- Zoro # G503874426
- UPC # 17053220019
- Country of Origin China
- Category Toilet Seats
Description
White Emblem Style Plastic Toilet seat w/closed front with cover top mount plastic hinge for round bowls.
Centoco EMB201-001 Emblem Style Plastic Toilet seat Round White Features:
Impact-absorbing hinges. Extended back with concealed hinge. Integrally-molded permanent and sanitary. color-keyed bumpers. Corrosion-free hardware. Withstands cleansers strong chemicals. Color: White. Material: Plastic.
Centoco EMB201-001 Emblem Style Plastic Toilet seat Round White Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 600 Micron liquid Filter Bag (GSGWFNMO600P2S)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- ZORO SELECT 2" Black Forged Steel Coupling Class 3000 (1MNA8)
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- CENTOCO MANUFACTURING CORPORATION Centoco 200-001 White Premium Plastic Toilet Seat (200-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-001 White Premium Molded Wood Toilet Seat (700-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-301 Crane White Economy Plastic Toilet Seat (1200-301)
- CENTOCO MANUFACTURING CORPORATION Centoco HP30SLC-001 White Lift and Clean Toilet Seat With Shell Design Cover (HP30SLC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-416 Biscuit Premium Molded Wood Toilet Seat (700-416)
- KOHLER Lustra With Quick-Release Hinges, Plastic, Biscuit (4662-96)
- Centoco Manufacturing Corporation Toilet Seats