Shop All Toilet Seats
Centoco Manufacturing Corporation
Centoco 900-106-A Bone Premium Molded Wood Toilet Seat
Mfr # 900-106-A
Zoro # G803874508
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Centoco Manufacturing Corporation
- MFR # 900-106-A
- Zoro # G803874508
- UPC # 17053731065
- Country of Origin China
- Category Toilet Seats
Description
Bone Premium Molded Wood Toilet Seat closed front with cover top mount plastic hinge for Elongared bowls.
Centoco 900-106-A Premium Molded Wood Elongated Toilet Seat Bone Features:
Top-mount hinge for easy installation. Impact-absorbing hinges no screws to rust or pull out of core. Integrally-molded permanent and sanitary color-keyed bumpers will not fall off like conventional wood composition seats. Corrosion-free hardware. Withstands cleansers strong chemicals. Won't crack chip or peel like conventional wood composition seats. Designed for easy cleaning. Produced using Centoco's patented process. Color: Bone. Material: Plastic.
Centoco 900-106-A Premium Molded Wood Elongated Toilet Seat Bone Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706109-12)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00028)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- CENTOCO MANUFACTURING CORPORATION Centoco HP30SLC-001 White Lift and Clean Toilet Seat With Shell Design Cover (HP30SLC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 600-001 White Elongated Premium Plastic Toilet Seat (600-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 4000LC-001 White Lift and Clean Toilet Seat (4000LC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 8000LC-001 White Lift and Clean Toilet Seat (8000LC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-301 Crane White Premium Molded Wood Toilet Seat (700-301)
- CENTOCO MANUFACTURING CORPORATION Centoco 300CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (300CC-001)
- KOHLER Lustra Elongated Toilet Seat With An, Plastic, White (4650-A-0)
- Centoco Manufacturing Corporation Toilet Seats