Shop All Toilet Seats
Centoco Manufacturing Corporation
Centoco 220-001 White Premium Plastic Toilet Seat With Open front
Mfr # 220-001
Zoro # G503874044
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Centoco Manufacturing Corporation
- MFR # 220-001
- Zoro # G503874044
- UPC # 17053030014
- Country of Origin China
- Category Toilet Seats
Description
White Premium Plastic Toilet Seat open front with cover heavy duty top mount plastic hinge for round bowls.
Centoco 220-001 Premium Plastic Round Toilet Seat w/Open front White Features:
Impact absorbing hinges. Flat bottom design. Integrally molded permanent and sanitary color keyed bumpers. Corrosion free hardware. Withstands cleansers strong chemicals. Easy clean. Finger lift. Color: White. Material: Plastic.
Centoco 220-001 Premium Plastic Round Toilet Seat w/Open front White Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003B)
- ARMSTRONG 1/2 in. RELF/REG DUAL COMB VALVE (216945-300)
- SCOTSMAN Ice Machine System, 2.1 gpm (AP1-P)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-301 Crane White Economy Plastic Toilet Seat (1200-301)
- CENTOCO MANUFACTURING CORPORATION Centoco 4000LC-001 White Lift and Clean Toilet Seat (4000LC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-001 White Elongated Economy Plastic Toilet Seat (1600-001)
- CENTOCO MANUFACTURING CORPORATION Centoco EMB601-001 White Emblem Style Plastic Toilet seat Elongated (EMB601-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 300CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (300CC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-001 White Premium Molded Wood Toilet Seat (700-001)
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- Centoco Manufacturing Corporation Toilet Seats