Shop All EMT Supplies
Celox
Stop Bleed Kit, EMS/Trauma/Response, PK5
Mfr # MS-MPSBKSWT - 5
Zoro # G2137547
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Silver
- Number of Components 9
- Width 12 in
- Height 14 in
- Standards Class III-CE (Europe), FDA and DOD Approved, FDA-510k, Health Canada, NATO Approvals
Product Information
- Brand Celox
- MFR # MS-MPSBKSWT - 5
- Zoro # G2137547
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 12 in |
Height | 14 in |
Depth | 6 in |
Housing Depth | 6 in |
Housing Width | 12 in |
Housing Height | 14 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 5, Number of Components 9, Number of Pockets 2, Adhesive Bandages Included Adhesive Bandages Included, Documentation Included (5) Customized Identification Inserts, (5) Instruction Cards, Wound Dressings Included (5) Gauze Rolls, (5) Pressure Dressings, (5) Tourniquets, Miscellaneous Kit Contents Included (5) Resealable Bags, (5) Markers, Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651321)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- NORTH AMERICAN RESCUE Tourniquet Holder, Black, Nylon, 1-1/2" L (30-0057)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L (30-0001)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- Celox EMT Supplies