Shop All Hairnets, Beardnets & Bouffants
Cellucap
White PPL Bouffant Cap 24 in, PK1000
Mfr # BIX400P
Zoro # G0655271
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Size L
- Contains Latex No
Product Information
- Brand Cellucap
- MFR # BIX400P
- Zoro # G0655271
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Details
Item | White PPL Bouffant Cap 24",PK1000 |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Packaging | Bag, Box |
Product Type | Bouffant Cap |
Bouffant Style | Pleated |
Description
White PPL Bouffant Cap 24 In.,PK1000, Bouffant Style Pleated, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- REEBOK Mens Silver and Black Comp Toe Athle, PR (RB3482)
- TINGLEY Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 11 (26256.11)
- CELLUCAP Hairnet, L, 24 in dia, Nylon, Brown, PK144 (HN3DBM)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- CELLUCAP Bouffant Cap White Hand Tied, PK1000 (BI4DI)
- CELLUCAP Bouffant Cap, 21in dia, Polyprop, Ble, PK100 (BI4BBLM)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- Cellucap Disposable Clothing