Shop All Hairnets, Beardnets & Bouffants
Cellucap
White PPL Bouffant Cap 21 in, PK1000
Mfr # BI400P
Zoro # G0655265
product price: $68.19
/pk 1000, $0.07/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Size M
Product Information
- Brand Cellucap
- MFR # BI400P
- Zoro # G0655265
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | M |
Details
Item | White PPL Bouffant Cap 21",PK1000 |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Packaging | Bag, Box |
Product Type | Bouffant Cap |
Bouffant Style | Pleated |
Description
White PPL Bouffant Cap 21 In.,PK1000, Bouffant Style Pleated, Color White, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type II, EG Sheet (105G-T12EGB8EG)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- CELLUCAP Bouffant Cap White Hand Tied, PK1000 (BI4DI)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- Cellucap Disposable Clothing