Shop All Disposable Shirts and Jackets
Cellucap
Polypropylene Hook-and-Loop
Mfr # 6512HLM
Zoro # G7740826
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Closure Type Hook-and-Loop
- Fits Chest Size 23 in to 24 in
- Cuff Style Open
Product Information
- Brand Cellucap
- MFR # 6512HLM
- Zoro # G7740826
- UPC # 788570173217
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | M |
Fits Chest Size | 23 in to 24 in |
Maximum Chest Size | 24 in |
Length | 33 in |
Overall Length | 23 1/2 in |
Sleeve Length Type | Short |
Minimum Chest Size | 23 in |
Chest Size - Maximum | 24 in |
Named Size | M |
Chest Size - Minimum | 23 in |
Description
Disposable Smock, Anti-Static No, Chest Size - Maximum 24 in, Chest Size - Minimum 23 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size M, Neck Style V-Neck, Overall Length 23 1/2 in, Reduced Spray No, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-FMN100439)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLXX)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLL)
- KEYSTONE SAFETY Disposable Shirt , Xl , White , Keyguard(R) , Pullover (ST-KG-XL)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- INTERNATIONAL ENVIROGUARD SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap (2201)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X005000)
- Cellucap Workwear and Protective Clothing