Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hn300 White Hairnets, 20In, PK1440
Mfr # HN320WT
Zoro # G0655140
product price: $319.99
/pk 1440, $0.22/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 20 in
- Material Nylon
- Latex-Free Yes
- Size M
Product Information
- Brand Cellucap
- MFR # HN320WT
- Zoro # G0655140
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 20 in |
Size | M |
Aperture Size | 1/4 in |
Details
Item | Hairnet |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Standards | ASTM-D 1929-77 |
Material Weight Type | Mediumweight |
Packaging | Box |
Garment Style | Hairnet |
Denier | 40 den |
Series | No |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color White, Denier 40 den, Diameter 20 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Packaging Box, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, 10 In. (439DEX-10AW)
- SIGNMISSION OSHA Sign, Lockout Equipment Before Entering Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1432)
- MSA SAFETY Sweatband, Polyester, Gray (10194761)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, Black, PK144 (HN3BKM)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000 (K228HNBL)
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- Cellucap Hairnets, Beardnets & Bouffants