Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000
Mfr # K228HNBL
Zoro # G5079243
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Polyester
- Latex-Free Yes
- Lint-Free No
- Anti-Static No
Product Information
- Brand Cellucap
- MFR # K228HNBL
- Zoro # G5079243
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Hair and Beard Nets Size | XL |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Blue |
Material | Polyester |
Latex-Free | Yes |
Lint-Free | No |
Anti-Static | No |
Contains Latex | No |
Metal Detectable | No |
Series | No |
Package Type | Bag |
Fabric Weight | 0.67 oz/sq yd |
Netting Style | Honeycomb |
Denier | 30 den |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Garment Style | Hairnet |
Material Weight Type | Mediumweight |
Packaging | Bag |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Color Blue, Denier 30 den, Diameter 28 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4022-L (9))
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (52-3672/M)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Hairnet, Plystr-Hnycmb, 24 in, Blue, PK1000 (K224HNBL)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN5DBGRA)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box, 10 Boxes/Case (109I-LRG-BLK)
- Cellucap Hairnets, Beardnets & Bouffants