Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, Dark Brown, Universal, PK144
Mfr # HN6DBGRA
Zoro # G2577495
product price: $67.15
/pk 144, $0.47/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 26 in
- Material Heavyweight Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Cellucap
- MFR # HN6DBGRA
- Zoro # G2577495
- UPC # 788570364004
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Brown |
Material | Heavyweight Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Series | Cellucap |
Fabric Weight | 4.49 oz/sq yd |
Package Type | Box |
Packaging | Box |
Material Weight Type | Heavyweight |
Product Type | Hairnet |
Description
Hairnet, Color Brown, Diameter 26 in, Latex-Free Yes, Material Heavyweight Nylon, Material Weight Type Heavyweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- KISHIGO 4X-5X, Lime, Class 3 & Class E, Rainwear Set (RW110-4X-5X)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, QC (37125)
- ANSELL Cut Resistant Gloves, Gray, Knit, L, PR (060-10)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- Cellucap Workwear and Protective Clothing