Shop All EMT Supplies
Cellucap
Face Masks, 3 Layer, PK50
Mfr # 1826GRA
Zoro # G4232961
product price: $6.95
/pk 50, $0.14/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Material Spunbonded Polypropylene
- Latex Content Latex Free
- Color Blue
- Size Universal
Product Information
- Brand Cellucap
- MFR # 1826GRA
- Zoro # G4232961
- UPC # 788570103009
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Size | Universal |
Mask Size | M |
Details
Item | Procedural Mask |
Product Availability | Temporarily Unavailable |
Material | Spunbonded Polypropylene |
Latex Content | Latex Free |
Color | Blue |
Headstrap Type | Latex Free Adjustable Straps |
Nose Clip | No |
Industry Type | Healthcare |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
NIOSH Rating | Not Rated |
Mask Material | Polypropylene |
Includes Eyeshield | No |
Mask Headstrap Type | Dual, Adjustable |
Number of Layers | 3-Ply |
Nosepiece Type | None |
Mask Shape | Flat-Fold |
Eyeshield Material | None |
Face Seal Type | None |
Eyeshield Color | None |
Description
Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- A2Z SCILAB Dental Cheek Retractor 4.5" (A2Z-ZR709)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- LEATHERMAN Medical Shears, Black, 8-18 in. L (832161)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-010)
- Cellucap EMT Supplies