Shop All Disposable Sleeves
Cellucap
Disposable Sleeves, Wht, 18 In, 1 mil, PK200
Mfr # 1806GRA
Zoro # G4202694
product price: $36.99
/pk 200, $0.18/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Overall Length 18 in
- Seam Style Serged
- Thickness 1 mil
Product Information
- Brand Cellucap
- MFR # 1806GRA
- Zoro # G4202694
- UPC # 788570102606
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Description
Disposable Sleeves, Cleanroom Class ISO 7 (Class 10,000) and above, Color White, FDA Compliant No, ISO Class ISO 7, Material Polypropylene, Latex-Free Yes, Overall Length 18 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series Sleeves, Sleeves Primary Material Polypropylene, Thickness 1 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F739, Reduced Spray Yes, Shoulder Closure Elastic, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0216-L)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH2X0025PI)
- ANSELL VF, Cut Res glves, A5, 7, 61DD65, PR (11-755VP)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- MEDLINE Protective Arm Sleeve, 14 in. w/thumb loop (NONSLEEVE)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- GENPRO Critical Cover® GenPro® Sleeve, Disposable, Univ, PK200 (MS-01135-8)
- Cellucap Workwear and Protective Clothing