Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, Size XL, White, PK25
Mfr # 3317X
Zoro # G8600584
original price:
$48.56
30% off
new price: $33.99
/pk 25, $1.36/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Named Size XL
- Closure Type Snaps
Product Information
- Brand Cellucap
- MFR # 3317X
- Zoro # G8600584
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Length | 44 in |
Fits Chest Size | 44 in to 48 in |
Overall Length | 44 in |
Chest Size - Minimum | 44 in |
Chest Size - Maximum | 48 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 1.25 oz, Named Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Label Sheets, Cryo, 76x51mm, for Racks and Boxes, White, 240PK (LCS-76X51W)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- TRU-SPEC Concealed Holster Shirt, XL, Black (1226)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- CELLUCAP Disp. Coat, S, Polypropylene, White (3317SGRA)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- Cellucap Workwear and Protective Clothing