Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, Orange, 3XL, PK30
Mfr # 6509ORXXX
Zoro # G5079331
product price: $60.39
/pk 30, $2.01/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Closure Type Snap
- Seam Style Serged
Product Information
- Brand Cellucap
- MFR # 6509ORXXX
- Zoro # G5079331
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Length | 46 in |
Fits Chest Size | 48 in to 52 in |
Overall Length | 35 in |
Sleeve Length Type | Long |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 48 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size 3XL, Overall Length 35 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ44)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-EG_12x18 (T1-1055-EG_12x18)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- Cellucap Disposable Clothing