Shop All Disposable Hoods
Cellucap
Disposable Hood, Polypropylene, L, PK100
Mfr # 980
Zoro # G2188695
product price: $27.19
/pk 100, $0.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Elastic
- Seam Style Serged
- Size L
- Package Type Bag
Product Information
- Brand Cellucap
- MFR # 980
- Zoro # G2188695
- UPC # 788570175204
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | L |
Minimum Head Diameter | 7 5/16 in |
Maximum Head Diameter | 8.15 in |
Maximum Hat Size | 25.5 in |
Overall Length | 14 in |
Minimum Hat Size | 23 in |
Named Size | L |
Head Diameter - Maximum | 8 5/32 in |
Head Diameter - Minimum | 7 5/16 in |
Description
Disposable Hood, Anti-Static No, Areas Covered Ears, Face, Head, Neck, Areas Exposed Eyes, Closure Type Elastic, Color White, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Head Diameter - Maximum 8 5/32 in, Head Diameter - Minimum 7 5/16 in, Hood Style Elastic, Liquid Tight No, Material Polypropylene, Material Weight 14 g, Named Size L, Overall Length 14 in, Packaging Bulk, Reduced Spray No, Seam Style Serged, Spray Tight No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- RADIANS Radians FRS-002 VolCore(TM) Long Sleeve Cotton Henley FR Shirt (FRS-002N-L)
- 5.11 Utility Long Sleeve Polo, XL, Dark Navy (72057)
- CELLUCAP Disposable Hood, Blue, Polypropylene, PK50 (965SGRA)
- NATIONAL SAFETY APPAREL National Safety Apparel® PVC Chemical Splash Protection Hood, H30GV001 (H30GV001)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- ACTION CHEMICAL Disposable Hood, White, XL, PK1000 (M2302W-XLONG)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- Cellucap Disposable Hoods