Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, SMS, White, L, PK25
Mfr # 3509L
Zoro # G8266894
product price: $60.89
/pk 25, $2.44/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand Cellucap
- MFR # 3509L
- Zoro # G8266894
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Fits Chest Size | 42 in to 46 in |
Length | 42 in |
Overall Length | 40 in |
Chest Size - Minimum | 42 in |
Chest Size - Maximum | 46 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating SMS, Material Weight 50 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- HONEYWELL Fendall Porta Stream®; Eyesaline Eye Wash Saline Concentrate, 70 oz. (32-000509-0000-H5)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- Cellucap Disposable Lab Coats