Shop All Bottles & Jars
Celltreat
Wide Mouth Bottle, Non-sterile, 250mL
Mfr # 229796
Zoro # G7738536
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Celltreat
- MFR # 229796
- Zoro # G7738536
- Country of Origin Korea, Republic of
- Category Bottles & Jars
Details
Item | Wide Mouth Bottle, Non-sterile, 25,PK 24 |
Description
Wide Mouth Bottle, Non-sterile, 25,PK 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- ASSA ABLOY Assa: ASSA PINNING MAT (ASS-907060)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CELLTREAT CELLTREAT® 50mL Solution Bottle, Sterile (229784)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Self-Standing, Resealable Bag, Sterile, 500/Case (229430)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- CELLTREAT Centrifuge Tube Cap, Green, 17mm, PK500 (229451)
- TRICORBRAUN 1 Oz Ldpe Boston Round Natural, Round, 20-410, (020152)
- Celltreat Labware