Shop All Beakers & Pitchers
Celltreat
Tissue Culture Flask, 300cm2, PK18
Mfr # 229361
Zoro # G4683971
product price: $112.99
/pk 18, $6.28/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 12.5 L
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Graduation Subdivisions 25 mL
- Labware Clarity Transparent
Product Information
- Brand Celltreat
- MFR # 229361
- Zoro # G4683971
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 50 mm |
Overall Height - Metric | 50 mm |
Mouth Size | Narrow |
Description
Cell Culture Flask, Capacity - Metric 12.5 mL, Capacity - English 0.42 fl oz, Flask Type Cell Culture, Overall Height - Metric 50 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- AMSCOPE Wired Remote for HC210 Camera (HC210-REMOTE)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- KIMBLE CHASE Conical Oil Centrifuge Tube, 100mL, PK12 (45240-100)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- CELLTREAT Erlenmeyer/Fernbach Flask Cap, Vent, PK24 (229895)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- Celltreat Beakers & Pitchers